Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starke 4,000 lb., 20 ft., Hook Mounted, 208V 3-Phase, Gray STK2026-20-208V-3PH

4,000 lb., 20 ft., Hook Mounted, 208V 3-Phase, Gray (Discontinued)

  • Mfr # STK2026-20-208V-3PH
  • Zoro # G011172359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK2026-20-208V-3PH
Zoro #
G011172359
UPC #
-
Country of Origin
China

Details

Color
Gray
Hoist Lift
20 ft.
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
26 FPM
Load Capacity
4,000 lb.
Phase
3-Phase
Standards
GS& CE
Voltage
208V 3-Phase
Classification
H4
Lubrication
ISO VG 46
Brake
Friction
Hoist Overload Protection
Yes
Thermal Protection
Yes

Description

The Starke STK Series Electric Chain Hoist is fast 26 FPM and easy to hookup. This hoist has a rated capacity of 4,000 lbs and has 20 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It has 208V 3-Phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.