Chain Container for Starke Electric Chain Hoist, Canvas, 8.5" x 8.5" Frame Size, 36" Bucket Length

  • Mfr # SCC-1836

  • Zoro # G114203486


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
Starke STK20 @ 52' Max Lift, Starke STK30 @ 39' Max Lift, Starke STK50 @ 26' Max Lift
Material
Canvas
Bucket/Pail Length
36" (Bucket)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-1836
Zoro #
G114203486
UPC #
-
Country of Origin
China

Dimensions

Bucket/Pail Length
36" (Bucket)

Details

Item
Hoist Accessory
For Use With
Starke STK20 @ 52' Max Lift, Starke STK30 @ 39' Max Lift, Starke STK50 @ 26' Max Lift
Material
Canvas

Description

Canvas Chain Container for Starke Electric Chain Hoist Models. Compatible with: STK20 @ 69’ Max Lift, STK30 @ 46’ Max Lift, and STK50 @ 34’ Max Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.