This item is Discontinued.

Starke Chain Sling, 1 leg, 3/8", G80, Sling Hook, 19Ft SCS38-1LS-19

Chain Sling, 1 leg, 3/8", G80, Sling Hook, 19Ft (Discontinued)

  • Mfr # SCS38-1LS-19
  • Zoro # G9242114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCS38-1LS-19
Zoro #
G9242114
UPC #
-
Country of Origin
China

Dimensions

Sling Length
19 ft
Chain Size
3/8 in

Details

Number of Sling Legs
1 Leg
Sling Type
Sling Hook
Grade
80
Material
Steel
Color
Black, Orange
Item
Chain Sling
Working Load Limit
6,900 lb
Finish
Chain Black Coating, Fittings Powder-Coated

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 1 leg and has a 19' reach. The hook type is a sling hook. No chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.