This item is Discontinued.

Starke Chain Sling, 2 legs, 3/8", G80, Grab Hook, W/ Chain Adjuster, 16Ft SCS38-2LGA-16

Chain Sling, 2 legs, 3/8", G80, Grab Hook, W/ Chain Adjuster, 16Ft (Discontinued)

  • Mfr # SCS38-2LGA-16
  • Zoro # G9244390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS38-2LGA-16
Zoro #
G9244390
UPC #
-
Country of Origin
China

Dimensions

Sling Length
16 ft
Chain Size
3/8 in

Details

Number of Sling Legs
2 Leg
Sling Type
Grab Hook
Sling Capacity @ 30 Degrees
6,900 lb
Sling Capacity @ 45 Degrees
9,700 lb
Sling Capacity @ 60 Degrees
11,900 lb
Grade
80
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Working Load Limit
11,900 lb
Item
Chain Sling
Color
Black, Orange
Includes
Chain Adjuster

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 2 legs and has a 16' reach. The hook type is a grab hook. Chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.