Chain Sling, 3/8in, G80, Grab Hook, with Chain Adjuster, 13 ft

  • Mfr # SCSG8038-1LGA-13

  • Zoro # G611171202


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Length
13 ft
Grade
80
Chain Size
3/8 in
Includes
Chain Adjuster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG8038-1LGA-13
Zoro #
G611171202
UPC #
-
Country of Origin
China

Dimensions

Sling Length
13 ft
Chain Size
3/8 in

Details

Number of Sling Legs
1
Grade
80
Includes
Chain Adjuster
Features
Grab Hook
Working Load Limit
4,500 lb
Sling Material
Steel
Material
Steel
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.