This item is Discontinued.

Starke Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug, 460V 3-Phase STK1026HTS-20

Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug, 460V 3-Phase (Discontinued)

  • Mfr # STK1026HTS-20
  • Zoro # G9245571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STK1026HTS-20
Zoro #
G9245571
UPC #
-
Country of Origin
China

Dimensions

Housing Length
20.5 in
Housing Width
11.8 in
Boom Length (Ft.)
20
Housing Depth
24.7 in

Details

Hoist Lift
20 ft
Hoist Mount
Lug
Lift Speed
26 FPM
Load Capacity
1 Ton
Min. Between Hooks
23 in
Phase
3
Standards
GS & CE
Voltage
460V 3-Phase
Reeving
Single
Hook Opening
32 mm
Hoist Overload Protection
Yes
Thermal Protection
Yes
Item
Electric Chain Hoist and Motorized Trolley Combination
Brake
Friction
Lubrication
ISO VG 46
Classification
H4

Description

The Starke STK Single Speed Electric Chain Hoist & Trolley combination is the perfect lifting solution for you. This combination has a metric rated capacity of 1 Ton and 20' lift with a single speed of 26 FPM. The Lug-Mounted Motorized Trolley is a 2-speed trolley with a max speed of 82 FPM. 460V Only. A 4-Button Pendant is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.