_stl1620m.jpg)
Locking Plug, L14-20P, 20 A, 480V AC, 3 Pole, Gray
Mfr # STL1620M
Zoro # G702494869
product price: $24.35
/eaKey Features
NEMA Plug Configuration
L14-20P
Current Rating
20 A
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL1620M
Zoro #
G702494869
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L14-20P
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
Gray
Standards
cULus Listed
Application
General Industry
Description
20A 125VAC 3-POLE, 4-WIRE Grounding NEMA L16-20P Locking Connector
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.