Zoro Homepage

Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Gray

  • Mfr # STL620M

  • Zoro # G314203460


product price: $20.35
/ea

Key Features

Phase
Single
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL620M
Zoro #
G314203460
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Application
General Industry

Description

20A 250VAC 2-POLE, 3-WIRE Grounding NEMA L6-20P Locking Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.