_SPT025Lxx84577c.jpeg)
Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb
Mfr # SPT025L
Zoro # G102494940
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Manual Push Trolley
Load Capacity
500 lb
Standards
GS & CE
Wheel Material
Steel
Hoist Mount
Hook Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT025L
Zoro #
G102494940
UPC #
-
Country of Origin
China
Details
Trolley Item
Manual Push Trolley
Load Capacity
500 lb
Standards
GS & CE
Wheel Material
Steel
Item
Manual Push Trolley
Hoist Mount
Hook Mounted
Hoist Overload Protection
Yes
Application
General Industry
Color
Blue
Description
The Starke Low Headroom Plain Trolley is the perfect manual push trolley for all your lifting needs. You'll be able to easily attach any hook mounted hoist, no matter if it's manual or powered. This trolley features machined trolley wheels and has a rated capacity of 500 lb. This low headroom push trolley has a lug mount which makes it only compatible with Starke STK and Blitz Series hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.