_starkexxsrlxx30xx86a250.jpeg)
Self-Retracting Lanyard, 30 ft Length, 1 Leg(s), 310 lb Weight Capacity
Mfr # SRLWR-30
Zoro # G9250733
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Length
30 ft
Weight Capacity
310 lb
Color
Black
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Material
Nylon, Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRLWR-30
Zoro #
G9250733
UPC #
-
Country of Origin
China
Dimensions
Length
30 ft
Strap Width
25/32 in
Working Length
30 ft
Details
Item
Self-Retracting Lanyard
Weight Capacity
310 lb
Color
Black
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Material
Nylon, Thermoplastic
Harness Connection
Steel Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
For Use With
Full Body Harness
Application
General Industry
Hardware Material
Steel
Max. Working Load
420 lb
Tensile Strength
4200 lb
Harness Hook Gate Opening
3/4 in
Fall Braking System
Centrifugal
Harness Hook Type
Swivel Snap Hook
Locking Harness Connection Hook Type
Self-Locking Snap Hook
Housing Material
Nylon, Thermoplastic
Line Material
Wire Rope
Description
The Starke Self-Retracting Lifeline will always be there to stop a fall. Compact and lightweight, this SRL won't hinder your productivity. The 30' wire rope is the perfect length for most tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.