_starkexxdeluxexxsafetyxxharnessxx96ea06.jpeg)
Starke Safety Harness, S, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring
Mfr # SDH200-SM
Zoro # G302494801
product price:Â $83.89
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDH200-SM
Zoro #
G302494801
UPC #
-
Country of Origin
China
Details
Item
Safety Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Webbing Material
Polyester
Series
Starke
Harness Color
Blue/Orange
Padding Location
Shoulders, Back
With Belt
No
Harness D-Ring Material
Steel
Hardware Material
Zinc Plated Steel
Description
The Starke Deluxe Safety Harness has been designed to meet industry standards and to keep you safe. Comes with deluxe padding for ultimate comfort. Size: Small
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.