This item is Discontinued.

Starlite Starlite PT-CW Die Cast Classic Pole Aluminum Patio Torch Crater White PT-CW

Starlite PT-CW Die Cast Classic Pole Aluminum Patio Torch Crater White (Discontinued)

  • Mfr # PT-CW
  • Zoro # G604060827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-CW
Zoro #
G604060827
UPC #
-
Country of Origin
China

Description

Die Cast Aluminum Classic Pole Torch featured in Crater White. All torches have a powder coated finish which protects each torch so it never weathers, corrodes or fades in color. Comes with a lifetime fiberglass wick so the wick never burns away and it will remain lit in the rain or snow. Can hold up to 16 ounces of fuel for 12 hours of burning.

Features
  • Old world design, new world Quality.
  • Alumimun die cast construction, powder coated, last torch you will need to buy.
  • Fiberglass wick, only fuel burns, Extra large fuel capacity.
  • Weather tight construction, Lights after snow or rain.
Specifications
  • Color Finish Crater White - Die Cast Aluminum.
  • Fixture Material Die Cast Aluminum.
  • Power Type Lamp Oil.
  • Pole Height - 51.5 in.
  • Total Height - 62 in.
  • Torch head dimensions are 3.25 in. wide by 10.5 in. high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.