Filter Bag, HEPA, Fleece, PK10
- Mfr # 468495
- Zoro # G716601710
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Extractor Mounting Location
On-Tool
Number of Pieces
10
Application
Drilling, Grinding, Milling, Sawing
Compatible Hose Diameters
1 3/8 in
Dust Compartment Type
Separate Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468495
- Zoro #
- G716601710
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Compatible Hose Diameters
- 1 3/8 in
Details
- Extractor Mounting Location
- On-Tool
- Number of Pieces
- 10
- Application
- Drilling, Grinding, Milling, Sawing
- Dust Compartment Type
- Separate Vacuum
- Material
- Fleece
- Compatible Tool Type
- HEPA Vacuum
- OSHA Table 1 Compliant
- Part of OSHA Table 1 Compliant Solution
- Compatible with Manufacturer Part Number
- 1625, 1635
- Product Type
- Filter Bag
- Filtration Type
- HEPA
- Standards
- Not Rated
- Wet or Dry Use
- Dry/Wet
- Item
- Filter Bag
- Shell Material
- Fleece
Description
Fleece Filter Bags, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.