Mobile Storage Tote, 17-2/5 in L x 12-1/2 in W x 27-1/5 in H, White
Mfr # FG006557
Zoro # G715548207
product price:Â $26.35
/ea
Sold in multiples of 2 for $52.70
Key Features
Overall Height
27-1/5 in
Overall Length
17-2/5 in
Overall Width
12-1/2 in
Type
Mobile
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG006557
Zoro #
G715548207
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27-1/5 in
Overall Length
17-2/5 in
Overall Width
12-1/2 in
Overall L x W x H
17-2/5 in L x 12-1/2 in W x 27-1/5 in H
Details
Type
Mobile
Color
White
Item
Storage Tote
Description
The 3 tier multipurpose rolling cart is a great way to organize your home, office, garage and dorm room. The cart includes 3 large, evenly distributed storage bins. There are smooth rolling casters to make transport easy. This multipurpose cart is ideal for storing laundry, bathroom, craft, office and pantry supplies. The cart measures 17.4 in. W x 12.5 in. D x 27.2 in. H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.