This item is Discontinued.

Starrett 100 ft. Tape Measures, 1/2" Blade KTS538-100-N

100 ft. Tape Measures, 1/2" Blade (Discontinued)

  • Mfr # KTS538-100-N
  • Zoro # G4856041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTS538-100-N
Zoro #
G4856041
UPC #
049659306156
Country of Origin
China

Dimensions

Blade Length
100 ft.
Blade Width
1/2"

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/8"; 1/100'
Item
Long Tape Measure,1/2"x 100ft, 1/8mm
Blade Color
Yellow
Belt Clip
No
Measurement Type
SAE/Engineers
Case Color
Yellow/Red
Blade Material
Fiberglass
Case Material
ABS Plastic

Description

Long Tape Measure,1/2 In.x 100ft, 1/8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.