This item is Discontinued.

Starrett 100 ft. Tape Measures, 1/2" Blade KTS538-100ME-N

100 ft. Tape Measures, 1/2" Blade (Discontinued)

  • Mfr # KTS538-100ME-N
  • Zoro # G4856050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTS538-100ME-N
Zoro #
G4856050
UPC #
049659306163
Country of Origin
China

Dimensions

Blade Width
1/2"
Blade Length
100 ft.

Details

Tape Measure Product Grouping
Tape Measures
Graduations
Millimeters/Inches
Case Color
Yellow/Red
Case Material
ABS Plastic
Measurement Type
SAE/Metric
Blade Color
Yellow
Item
Tape Measure,1/2"x100, 30m, 1/8mm-2mm
Blade Material
Fiberglass
Belt Clip
No

Description

Tape Measure,1/2 In.x100, 30m, 1/8mm-2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.