16 ft. Tape Measures, 1" Blade
Mfr # KTXP106-16ME-N
Zoro # G4856321
product price: $21.49
/eaSold in multiples of 6 for $128.94
Key Features
Blade Length
16 ft.
Measurement Type
SAE/Metric
Graduation Marks
1/16"; Millimeters
Case Material
PC ABS Plastic
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTXP106-16ME-N
Zoro #
G4856321
UPC #
049659306378
Country of Origin
China
Dimensions
Blade Length
16 ft.
Blade Width
1"
Details
Item
Tape Measure,1"x 16ft /5m, 1/16mm
Measurement Type
SAE/Metric
Graduation Marks
1/16"; Millimeters
Case Material
PC ABS Plastic
Blade Material
Steel
Case Color
Silver/Gray
Tape Measure Product Grouping
Tape Measures
Belt Clip
Anodized Steel
Blade Coating
Nylon
Graduations
1/16"; Millimeters
Blade Color
Yellow
Description
The Starrett KTXP106-16ME-N 16 ft. Tape Measure, 1" Blade is the ideal tool for accurate measurements in your workshop or at home. Made of PC ABS plastic, this tape measure has a length of 16 ft and a blade width of 1". It features millimeter graduations on one side and SAE/metric graduations on the other. The steel blade is coated with nylon to prevent it from rusting. This durable tape measure also has an anodized steel belt clip that can be attached to your belt loop or tool pouch for easy access. The Starrett KTXP106-16ME-N Tape Measure will provide you with the accuracy you need when working on DIY projects around the house or in your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.