2-1/16" Synthetic Diamond Grit Hole Saw
Mfr # KD0216-N
Zoro # G4857286
product price: $40.75
/eaKey Features
Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Saw Dia.
2-1/16"
Tooth Material
Diamond Grit
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD0216-N
Zoro #
G4857286
UPC #
049659013665
Country of Origin
China
Dimensions
Saw Dia.
2-1/16"
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Details
Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Arbor Design
Arbor Not Included
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials
Description
Synthetic Diamond Grit Hole Saw,2-1/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.