This item is Discontinued.

Starrett 26 ft. Tape Measures, 1" Blade KTS1-26ME-N

26 ft. Tape Measures, 1" Blade (Discontinued)

  • Mfr # KTS1-26ME-N
  • Zoro # G4856525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTS1-26ME-N
Zoro #
G4856525
UPC #
049659306668
Country of Origin
China

Dimensions

Blade Width
1"
Blade Length
26 ft.

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/16"; Millimeters
Blade Material
Steel
Case Material
ABS Plastic
Measurement Type
SAE/Metric
Item
Tape Measure,1"x 26ft /8m, 1/16mm
Blade Coating
Polyurethane
Case Color
Yellow
Belt Clip
Steel
Blade Color
Yellow

Description

Tape Measure,1 In.x 26ft /8m, 1/16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.