This item is Discontinued.

Starrett 30m Tape Measures, 1/2" Blade KTS537-30M-N

30m Tape Measures, 1/2" Blade (Discontinued)

  • Mfr # KTS537-30M-N
  • Zoro # G4856078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTS537-30M-N
Zoro #
G4856078
UPC #
049659306248
Country of Origin
China

Dimensions

Blade Length
30m
Blade Width
1/2"

Details

Tape Measure Product Grouping
Tape Measures
Graduations
2mm
Belt Clip
No
Blade Color
Yellow
Blade Material
Fiberglass
Case Color
Yellow
Case Material
ABS Plastic
Item
Long Tape Measure,1/2"x 30m, 2mm
Measurement Type
Metric

Description

Long Tape Measure,1/2 In.x 30m, 2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.