Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTS1-33-N
Zoro #
G4856498
UPC #
049659306729
Country of Origin
China
Dimensions
Blade Length
33 ft.
Blade Width
1"
Details
Tape Measure Product Grouping
Tape Measures
Graduations
1/16"
Blade Color
Yellow
Case Color
Yellow
Item
Tape Measure,1"x 33 ft. 1/16mm
Blade Coating
Polyurethane
Measurement Type
SAE
Belt Clip
Steel
Case Material
ABS Plastic
Blade Material
Steel
Description
Tape Measure,1 In.x 33 ft. 1/16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.