Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

496 7/16x4x36 01 Flat Stock

  • Mfr # 54435

  • Zoro # G200008162


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
36 in
Material
Steel
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54435
Zoro #
G200008162
UPC #
49659544350
Country of Origin
United States

Dimensions

Width
4 in
Length
36 in
Thickness
7/16 in

Details

Item
Flat Stock
Material
Steel

Description

AISI 01 oil hardening tool steels are dimensionally stable and can be used for all intricate work, including work with thin sections, with minimal risk of cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.