Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

497 1/2x4x36 A2 Flat Stock

  • Mfr # 54667

  • Zoro # G300009601


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Thickness
1/2 in
Material
Steel
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54667
Zoro #
G300009601
UPC #
49659546675
Country of Origin
United States

Dimensions

Width
4 in
Thickness
1/2 in
Length
36 in

Details

Material
Steel
Item
Flat Stock

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.