Zoro Homepage

499 1/8x1/2x36 A2 Oversize Ground Flat Stock

  • Mfr # 57353

  • Zoro # G600008083


product price: $51.35
/ea

Key Features

Thickness
1/8 in
Material
Steel
Width
1/2 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57353
Zoro #
G600008083
UPC #
049659573534
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
1/2 in
Length
36 in

Details

Material
Steel
Item
Flat Stock

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.