Zoro Homepage

Alignment Clamp Set w/196B5 Indicator

  • Mfr # S668CZ

  • Zoro # G2021835


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Aluminum
Band Material
Steel
Jaw Type
V-Shaped
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S668CZ
Zoro #
G2021835
UPC #
049659671520
Country of Origin
United States

Dimensions

Indicator Post Diameter
3/8 in
Indicator Post Length
9 in
Maximum Compatible Shaft Diameter
7 1/2 in
Dimension Type
Inch
Compatible Shaft Diameter - Maximum
7 1/2 in

Details

Item
Shaft Alignment Clamp Set
Frame Material
Aluminum
Type
w/Model 196 Indicator and Case
Band Material
Steel
Jaw Type
V-Shaped
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Includes
Case, Chain Clamp, Extension Plate, Posts
Included Indicator
(2) 196B5
Reading
Balanced
Dial Gauge Range
0.2 in
Range per Revolution
0.1 in
Clamp Construction
Anodized Aluminum
Number of Indicator Posts
3
Indicator Post Material
Stainless Steel
Graduations
0.2 in
Includes Case
Yes
Dial Reading
0-50-0
Number of Clamps
2
Clamp Material
Aluminum
Operating Temperature - Minimum
30 Degrees F
Indicator Type
Dial
Product Type
Shaft Alignment Clamp Tool
Operating Temperature - Maximum
114 Degrees F
Alignment Distance - Maximum
7 1/2 in

Description

This Starrett S668CZ Alignment Clamp Set w/196B5 Indicator is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It features both standard and model 196 indicators with their respective cases. The heavy duty roller chain accommodates up to a 7 1/2 in. diameter shaft, while the included indicator post length ranges from 5 in., 7 7/16 in., and 9 in.. The dial gauge range per revolution is 0.1 in., while the clamp construction is anodized aluminum. The included indicator post diameter is 3/8" and its material is stainless steel. When it comes to precision work, nothing beats this Starrett S668CZ Alignment Clamp Set w/196B5 Indicator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.