Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 99188-10-10
Zoro # G9876225
product price:Â $60.19
/eaKey Features
Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99188-10-10
Zoro #
G9876225
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 10 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft 10 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.025 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
1/2 in
Blade Length
10 ft 10 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.025 in
For Material Thickness - Minimum
1/16 in
For Material Width - Maximum
3/4 in
For Material Width - Minimum
1/16 in
For Material Thickness - Maximum
3/4 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.