Band Saw Blade, 10 ft. 5" L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99206-10-05

  • Zoro # G9876861


product price:  $67.39
/ea

Key Features

Length
10 ft. 5"
Width
3/4"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99206-10-05
Zoro #
G9876861
UPC #
-
Country of Origin
Brazil

Dimensions

Length
10 ft. 5"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
10 ft 5 in
Blade Width
3/4 in
Blade Thickness
0.035 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
10 ft 5 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
Material
Bi-Metal
Tooth Type
Intenss
Grade
Intenss PRO
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Series
Intenss PRO
Cutting Edge Style
Hook
Primary Material Application
Stainless Steel & Hard Alloys
Use Case
Production
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Materials Cut
Nickel Alloy, Stainless Steel
Compatible Product Type
Band Saws
Cut Type
Straight
Product Type
Band Saw Blade
Series
Intenss(TM) PRO
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 3/4 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.