Shop All Band Saw Blades
Starrett
Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 99577-11
Zoro # G9880538
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99577-11
- Zoro # G9880538
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1 in |
Blade Length | 11 ft |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (387609)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- BON TOOL Bon 82-437 Wood Bull Float Only 36" (82-437)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-03)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-13-06)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-06)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 11-1/2)
- Starrett Band Saw Blades