Band Saw Blade, 12 ft. 10 in L, 1/2" W, 4 TPI, Bi-Metal, 0.035" Thick
- Mfr # 99144-12-10
- Zoro # G9874019
product price:Â
$
76.89
/ea
Key Features
Length
12 ft. 10 in
Width
1/2"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99144-12-10
- Zoro #
- G9874019
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 4
- Primary Saw Application
- Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Material
- Bi-Metal
- Tooth Type
- Hook High
- Grade
- Intenss PRO-DIE
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Metal Cutting
- Blade Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Primary Material Application
- Stainless Steel & Hard Alloys
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Cutting Edge Style
- Hook
- Blade Series
- Intenss PRO-DIE
- Use Case
- Production
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Standards
- OSHA HCS 29 CFR 1910.1200
- Series
- Intenss(TM) PRO-DIE
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 12 ft. 10 in
- Width
- 1/2"
- Thickness
- 0.035"
- Overall Length
- 12 ft 10 in
- Overall Width
- 1/2 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Width
- 1/2 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Length
- 12 ft 10 in
- Blade Thickness
- 0.035 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Maximum
- 6 in
- For Material Width - Maximum
- 6 in
- For Material Thickness - Minimum
- 3/4 in
- For Material Width - Minimum
- 3/4 in
- Wire Rope Length
- 12 ft 10 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.