133" x 1/8" x .025" x 14 TPI Raker Bandsaw Blade

  • Mfr # D3959
  • Zoro # G223574521
product price: 
$
37.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D3959
Zoro #
G223574521
UPC #
769433139595
Country of Origin
United States

Description

Specifications:
  • Length: 133"
  • Width: 1/8"
  • Type: Carbon Tool Steel
  • TPI: 14 Raker
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggre
  • Ratings & reviews