Band Saw Blade, 12 ft. 6 in L, 3/8" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # 99122-12-06
Zoro # G9873635
product price:Â $74.35
/eaKey Features
Length
12 ft. 6 in
Width
3/8"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99122-12-06
Zoro #
G9873635
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12 ft. 6 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
12 ft 6 in
Blade Thickness
0.025 in
For Material Width
3-1/2 in to 7 in
Blade Length
12 ft 6 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
3/8 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.025 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.