Shop STARRETT
See all product information
Create Account
Band Saw Blade, 13 ft. 6 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
- Mfr # 99078-13-06
- Zoro # G9873057
product price:Â
$
76.29
/ea
Key Features
Length
13 ft. 6 in
Width
1/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99078-13-06
- Zoro #
- G9873057
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Intenss PRO-DIE
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Use Case
- Production
- Primary Material Application
- Stainless Steel & Hard Alloys
- Blade Material
- Bi-Metal
- Blade Series
- Intenss PRO-DIE
- Tip Material
- Bi-Metal
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Cutting Edge Style
- Hook
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Standards
- OSHA HCS 29 CFR 1910.1200
- Series
- Intenss(TM) PRO-DIE
- Cut Type
- Straight
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 13 ft. 6 in
- Width
- 1/4"
- Thickness
- 0.035"
- Overall Length
- 13 ft 6 in
- Overall Width
- 1/4 in
- Blade Width
- 1/4 in
- Blade Thickness
- 0.035 in
- Blade Length
- 13 ft 6 in
- For Material Width
- 3-1/2 in to 7 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 1 in
- For Material Thickness - Maximum
- 1 in
- For Material Width - Minimum
- 1/8 in
- For Material Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 13 ft 6 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.