Band Saw Blade, 17 ft. 1" L, 1" W, 3 TPI, Carbon Steel, 0.032" Thick
Mfr # 94357-205W
Zoro # G9885690
product price:Â $20.95
/ea
Sold in multiples of 24 for $502.80
Key Features
Length
17 ft. 1"
Width
1"
Teeth per Inch
3
Thickness
0.032"
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94357-205W
Zoro #
G9885690
UPC #
-
Country of Origin
Brazil
Dimensions
Length
17 ft. 1"
Width
1"
Thickness
0.032"
Overall Width
1 in
Overall Length
17 ft 1 in
Blade Width
1 in
Blade Length
17 ft 1 in
For Material Thickness
7 in to 10 in
Blade Thickness
0.032 in
For Material Width
7 in to 10 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.032 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 1 in, Blade Length 17 ft 1 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.