Shop All Band Saw Blades
Starrett
Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal
Mfr # 99190-02-08-7/8
Zoro # G9876170
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99190-02-08-7/8
- Zoro # G9876170
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 2 ft. 08-7/8 in |
Width | 1/2" |
Blade Length | 32-7/8 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 32-7/8 in, Blade Thickness 0.02 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Black, Leather (8385 LG)
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- STARRETT Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-10)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-10)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-10)
- STARRETT Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-10)
- Starrett Band Saw Blades