Shop STARRETT
See all product information
Create Account
Band Saw Blade, 4 ft. 11-1/2" L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick
- Mfr # 91350-04-11-1/2
- Zoro # G9883791
product price:Â
$
12.69
/ea
Key Features
Length
4 ft 11-1/2 in
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91350-04-11-1/2
- Zoro #
- G9883791
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 4
- Primary Saw Application
- Mild Steel
- Material
- Carbon Steel
- Tooth Type
- Regular
- Grade
- Duratec SFB
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Metal Cutting, Wood Cutting
- Cutting Edge Style
- Hook
- Blade Series
- Duratec SFB
- Blade Material
- Bi-Metal
- Use Case
- General/Maintenance
- Materials Cut
- Aluminum, Carbon Steel, Wood
- Primary Material Application
- Aluminum & Soft Metals
- Tip Material
- Carbon Steel
- Series
- Duratec(TM) SFB
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Wood
- Cut Type
- Straight
- Compatible Product Type
- Band Saws
- Standards
- OSHA HCS 29 CFR 1910.1200
- Product Type
- Band Saw Blade
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 4 ft 11-1/2 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 4 ft 11-1/2 in
- For Material Width
- 3-1/2 in to 7 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length
- 59-1/2 in
- Blade Thickness
- 0.025 in
- Blade Width
- 1/2 in
- Blade Length Group
- 4 ft to 4 ft 11 in (48 in to 59 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Minimum
- 3/4 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Maximum
- 6 in
- For Material Width - Maximum
- 6 in
- Wire Rope Length
- 4 ft 11-1/2 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 59-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.