Shop All Band Saw Blades
Starrett
Band Saw Blade, 4 ft. 11-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99080-04-11-1/4
Zoro # G9873431
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99080-04-11-1/4
- Zoro # G9873431
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 4 ft. 11-1/4 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 59-1/4 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 59-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Blackener, PK6 (45110)
- TEKTON Mini Long Nose Pliers (PMN11001)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BK)
- URREA Metal ball impact adpater 1/2"F X 3/4"M (7652B)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-11-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-06)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-03)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-05)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- Starrett Band Saw Blades