Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-05-02
Zoro # G9875035
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-05-02
- Zoro # G9875035
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 2 in |
Width | 1/2" |
Blade Length | 62 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 62 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/32 (46602)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x24)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-09)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal, Intenss PRO-DIE Series (99152-07-09-1/2)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-06)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- Starrett Power Saw Blades