Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99124-07-08-1/2
Zoro # G9873720
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99124-07-08-1/2
- Zoro # G9873720
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 8-1/2 in |
Width | 3/8" |
Blade Length | 92-1/2 in |
Blade Width | 3/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 92-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 17mm (84318N)
- ECLIPSE TOOLS Torx Screwdriver, T15x4", Rubber Grip (800-109)
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-09-1/2)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-05-04-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99903-07-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- Starrett Band Saw Blades