Starrett
Band Saw Blade, 7 ft. 9-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal
Mfr # 91060-07-09-1/2
Zoro # G9882181
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 7 ft. 9-1/2"
- Width 1-1/4"
- Teeth per Inch 18
- Thickness 0.025"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 107-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 534283
- URREA Replacement jaw for vise 428N 428NK
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws 10310
- OSG Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes 1400127001
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99571-09-08
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14-18 Tpi BM1418
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99577-09-06-1/2
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series 99318-10-08
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99571-08-09
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99576-12
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, M2 Steel 251791
- Starrett Power Saw Blades