Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 99078-07-09
Zoro # G9873160
product price:Â $50.99
/eaKey Features
Length
7 ft. 9 in
Width
1/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99078-07-09
Zoro #
G9873160
UPC #
-
Country of Origin
Brazil
Dimensions
Length
7 ft. 9 in
Width
1/4"
Thickness
0.035"
Overall Length
7 ft 9 in
Overall Width
1/4 in
Blade Length
93 in
Blade Width
1/4 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.035 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/8 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.