Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal
Mfr # 99122-07-09
Zoro # G9873669
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99122-07-09
- Zoro # G9873669
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/8" |
Blade Length | 93 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/8 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel (94370-127-1/3W)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-10)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-13' 0)
- Starrett Band Saw Blades