Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal
Mfr # 91570-07-09
Zoro # G9885027
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 7 ft. 9"
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
Product Information
- Brand Starrett
- MFR # 91570-07-09
- Zoro # G9885027
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9" |
Width | 3/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 93 in |
Blade Width | 3/4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Flex Back, Blade Material Carbon Flex Back, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m40x1.5 Carbon Steel Hex Die (DWTSMH40X1.5)
- PROTO Striking Wrench, Offset, 3-3/8 in., 18 L (J2654SW)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- METABO INLAY METABOXHG 18LTX500 (628915000)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-11-06)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-10)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- Starrett Power Saw Blades