BAND SAW BLADE COIL STOCK, .5 W X 0.025 IN THK, 10 TPI, HIGH CARBON STEEL

  • Mfr # 91380-100

  • Zoro # G922802833


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
9.4 in
Overall Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91380-100
Zoro #
G922802833
UPC #
00049659100259
Country of Origin
United States

Dimensions

Length
8.8 in
Width
9.4 in
Overall Height
0.6 in

Details

Item
Band Saw Blade Coil Stock

Description

100 FT. COIL, DURATEC SFB CARBON BAND SAW MATERIAL - 1/2in WIDTH, 0.025in THICKNESS, 10 TPI, REGULAR PROFILE, RAKER SET, STRAIGHT (ZERO) RAKE ANGLE. MADE FROM CARBON STEEL WITH A FLEXIBLE BACK, DURATEC SFB IS IDEAL FOR ECONOMICAL CUTTING ON EASY-TO-MACHINE FERROUS OR NONFERROUS METAL AND WOOD. IT IS AVAILABLE IN A WIDE RANGE OF WIDTHS, THICKNESS, PITCHES AND WELDED-TO-LENGTH SIZES FOR GENERAL PURPOSE CONTOUR AND STRAIGHT CUTTING ON A VARIETY OF MACHINES.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.