Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:20 ft 6 in, W:1

  • Mfr # 91740-20-06

  • Zoro # G514923687


product price: $63.59
/ea

Key Features

Teeth per Inch
10
Material
Carbon
Overall Length
20 ft 6 in
Application
Metal Cutting
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91740-20-06
Zoro #
G514923687
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
20 ft 6 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Width - Minimum
5/16 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Minimum
5/16 in
For Material Thickness - Maximum
2 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Material
Carbon
Application
Metal Cutting
For Workpiece Material
Ferrous Metal, Sheet Metal
Product Type
Band Saw Blade
Use Case
Production
Cut Type
Straight
Cutting Edge Style
Raker
Series
Duratec(TM) FC
Compatible Product Type
Band Saws
Tip Material
Carbon Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch 10, Tip Material Carbon Steel, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.