BandSawBlade, L:29 ft 6 in, W:2
- Mfr # 99933-29-06
- Zoro # G114923759
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Material
Bi-Metal
Overall Length
29 ft 6 in
Application
Production Cutting
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99933-29-06
- Zoro #
- G114923759
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 29 ft 6 in
- Overall Width
- 2 in
- Overall Thickness
- 0.063 in
- For Material Width - Minimum
- 2 in
- For Material Width - Maximum
- 5 in
- For Material Thickness - Maximum
- 5 in
- For Material Thickness - Minimum
- 2 in
- Wire Rope Length
- 29 ft 6 in
- Length
- 29 ft 6 in
Details
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Material
- Bi-Metal
- Application
- Production Cutting
- Cutting Edge Style
- Raker
- Tip Material
- Bi-Metal
- For Workpiece Material
- Nickel Based Non-Ferrous Alloy, Stainless Steel, Steel
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- Standards
- OSHA HCS 29 CFR 1910.1200
- Use Case
- Production
- Series
- Intenss(TM) PRO
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
Description
Band Saw Blade, Use Case Production, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Raker
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.