Zoro Homepage

BandSawBlade, L:46 ft 5 in, W:2

  • Mfr # 99928-39-09

  • Zoro # G814923516


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
0.8/1.3
Material
Bi-Metal
Overall Width
2 in
Application
Production Cutting
Overall Length
46 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99928-39-09
Zoro #
G814923516
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
2 in
Overall Length
46 ft 5 in
Overall Thickness
0.063 in
For Material Width - Minimum
10 in
For Material Thickness - Minimum
10 in
For Material Thickness - Maximum
20 in
For Material Width - Maximum
20 in

Details

Item
Band Saw Blade
Teeth per Inch
0.8/1.3
Material
Bi-Metal
Application
Production Cutting
For Workpiece Material
Nickel Based Non-Ferrous Alloy, Stainless Steel, Steel
Cutting Edge Style
Raker
Series
Intenss(TM) PRO
Cut Type
Straight
Use Case
Production
Product Type
Band Saw Blade
Tip Material
Bi-Metal
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws

Description

Band Saw Blade, Use Case Production, Teeth per Inch 0.8/1.3, Tip Material Bi-Metal, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.