This item is Discontinued.

Starrett Brass Bound Select Hardwood Level, 24" BB-24

Brass Bound Select Hardwood Level, 24" (Discontinued)

  • Mfr # BB-24
  • Zoro # G4855859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB-24
Zoro #
G4855859
UPC #
049659360141
Country of Origin
China

Details

Item
Brass Bound Select Hardwood Level, 24"

Description

Brass Bound Select Hardwood Level, 24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.