Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81522
Zoro #
G9854652
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
72 in
Plate Length
36 in
Maximum Stand Height
24 1/2 in
Size
36 in x 72 in x 24.5 in
For Surface Plate Length
36 in
Overall Length
36 in
Overall Width
72 in
For Surface Plate Width
72 in
Details
Item
Cabinet Surface Plate Stand
Type
Stationary
For Use With
36 in x 72 in Surface Plate
Open or Cabinet
Cabinet
For Surface Plate Edge Style
Flat
Mobile or Stationary
Stationary
Construction
Steel
Description
Cabinet Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 72 in, For Use With 36 in x 72 in Surface Plate, Maximum Stand Height 24 1/2 in, Mobile or Stationary Stationary, Open or Cabinet Cabinet, Overall Length 36 in, Overall Width 72 in, Size 36 in x 72 in x 24.5 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.