Shop STARRETT

Center Punch, 5/32 in, 4 1/4 in, Steel

  • Mfr # 264E

  • Zoro # G3193578


product price:  $14.85
/ea

Key Features

Diameter
5/32 in
Length
4 1/4 in
Adjustable
No
Point
5/32 in
Finish
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264E
Zoro #
G3193578
UPC #
049659512823
Country of Origin
United States

Dimensions

Diameter
5/32 in
Length
4 1/4 in
Shank Width
23/64 in
Taper Length
1 1/2 in
Overall Length
4 1/4 in
Hole Diameter
1/4 in
Tip Size
5/32 in

Details

Item
Center Punch
Adjustable
No
Point
5/32 in
Finish
Knurled
Replaceable Point
No
Features
Accurately Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service, Will Not Roll When Laid Down
Material
Steel
Number of Pieces
1
Punch Type
Center Punch
Heat-Treated
Yes
Includes Striking Cap
No
Material Applications
Metal, Plastic, Wood
Insulated
No
Includes Handguard
No
Measurement Type
SAE
Shank Shape
Square
Container Type
Box
Grip Style
Knurled
Adjustable Blow Force
No
Automatic
No
Tip Type
Point
Includes Handle
No

Description

The Starrett 264E Center Punch is a versatile tool that will help you keep your work accurate and precise. The center punch measures 4 1/4 in. in length, with a 5/32 in. diameter and knurled finish. It has a straight wireway of 4 1/4 in., as well as a 5/32 in. point. This center punch is made from high quality steel for added durability and reliability. If you want to have a solid center punch on hand, the Starrett 264E Center Punch will not disappoint.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.