Shop TREMMOR
See all product information
Create Account
Center Punch 5/32in, 5in Length, Lanyard Ring
- Mfr # TR5642
- Zoro # G323348145
product price:Â
$
4.99
/ea
Sold in multiples of 10 for
$49.90
Key Features
Diameter
5/32 in
Length
5 in
Color
Orange
Shank Shape
Hexagonal
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR5642
- Zoro #
- G323348145
- UPC #
- 8.50073E+11
- Country of Origin
- India
- Item
- Center Punch
- Color
- Orange
- Shank Shape
- Hexagonal
- Finish
- Powder Coat
- Material
- Steel
- Insulated
- No
- Tether Ready
- Yes
- Grip Style
- Plain
- Heat Treated
- Hardened to 52-58 HRC
- Application
- Metal
- Working Tip Angle
- 90 degree
Dimensions
- Diameter
- 5/32 in
- Length
- 5 in
- Height
- 0.4 in
- Width
- 0.4 in
Description
The TREMMOR Center Punch is a precision tool designed for accurate marking and indentation of surfaces before drilling. Its durable steel construction ensures longevity and strength, while the 5/32in tip provides a fine point for precise alignment. Ideal for metalworking, woodworking, and various DIY projects, this center punch offers reliability and ease of use for both professionals and hobbyists. FEATURES & BENEFITS: Overall Length: 5in (127mm) 5/32in tip Single piece carbon steel construction Convenient lanyard ring Chamfered striking end to prevent breakage Bold site-safe color combination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.